Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, Sleeve, 5/8 In

  • Mfr # 900568-12B

  • Zoro # G3037435


product price: $7.79
/ea

Key Features

Length
0.7 in
Fitting Shape
Ferrule
For Hose I.D.
5/8 in
Fitting Material
Brass
Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900568-12B
Zoro #
G3037435
UPC #
-
Country of Origin
United States

Dimensions

Length
0.7 in
Dash Size
12
Length (In.)
.7
Overall Length
11/16 in
Compatible Tube Outer Diameter
5/8 in

Details

Item
Compression Sleeve
Fitting Shape
Ferrule
For Hose I.D.
5/8 in
Fitting Material
Brass
Finish
Plain
Specific Fitting Shape
Sleeve
Compatible Fitting Connection Type
Compression
Type
Compression Sleeve

Description

Compression Sleeve, Fitting Material Brass, Overall Length 11/16 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Connection Type Compression

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.