Shop EATON AEROQUIP
See all product information
Create Account
HydFlangFtg, 1", 45 Elbow, CarbSteel
- Mfr # 1A16FLA12
- Zoro # G2606558
product price:Â
$
61.49
/ea
Key Features
Fitting Shape
45 Degrees Elbow
Fitting Material
Carbon Steel
Standards
SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J804
Hose Dash Size
12
Hydraulic Fitting Connection Type
Crimpable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1A16FLA12
- Zoro #
- G2606558
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Hose Dash Size
- 12
- Hydraulic Flange Size
- 1 in
- Length (In.)
- 4.16 in
- For Hose Dash Size
- -12
Details
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 45 Degrees Elbow
- Fitting Material
- Carbon Steel
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J804
- Hydraulic Fitting Connection Type
- Crimpable
- Hydraulic Hose I.D.
- 3/4 in
- Flange Code
- 61
- Finish
- Trivalent Chromate, Zinc
- For Use With Hose Series
- GH194, GH195, GH663, GH781, GH793
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.16 in, For Hose Dash Size -12, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J804
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.