HydFlangFtg, 1", 45 Elbow, Steel
- Mfr # 1A16FLA16
- Zoro # G1210334
product price:Â
$
77.79
/ea
Key Features
Fitting Shape
45 Degrees Elbow
Fitting Material
Steel
Hose Dash Size
16
Hydraulic Flange Size
1 in
Standards
GH793, SAE 100R1, SAE 100R2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A16FLA16
- Zoro #
- G1210334
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 45 Degrees Elbow
- Fitting Material
- Steel
- Standards
- GH793, SAE 100R1, SAE 100R2
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- GH194, GH195, GH663, GH781, GH793
- Hydraulic Hose I.D.
- 1 in
- Finish
- ROHS Trivalent Chrome Zinc
- Flange Code
- 61
Dimensions
- Hose Dash Size
- 16
- Hydraulic Flange Size
- 1 in
- Length (In.)
- 4.35 in
- For Hose Dash Size
- -16
Description
Hydraulic Flange Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Hydraulic Flange Size 1 in, Flange Code 61, Fitting Material Steel, Length (In.) 4.35 in, For Hose Dash Size -16, Finish ROHS Trivalent Chromium Zinc, Standards GH793, SAE 100R1, SAE 100R2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.