Shop EATON AEROQUIP
See all product information
Create Account
HydFlangFtg, 2", Strght, CarbSteel
- Mfr # 1A32FL32
- Zoro # G2606585
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Fitting Material
Carbon Steel
Hose Dash Size
32
Hydraulic Flange Size
2 in
Hydraulic Hose I.D.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1A32FL32
- Zoro #
- G2606585
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- Straight
- Fitting Material
- Carbon Steel
- Hydraulic Hose I.D.
- 2 in
- Finish
- Trivalent Chromate, Zinc
- For Use With Hose Series
- GH194, GH195, GH663, GH781, GH793
- Standards
- SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J801
- Flange Code
- 61
- Hydraulic Fitting Connection Type
- Crimpable
Dimensions
- Hose Dash Size
- 32
- Hydraulic Flange Size
- 2 in
- Length (In.)
- 4.61 in
- For Hose Dash Size
- -32
Description
Hydraulic Flange Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 2 in, Hydraulic Flange Size 2 in, Flange Code 61, Fitting Material Carbon Steel, Length (In.) 4.61 in, For Hose Dash Size -32, Finish Trivalent Chromate, Zinc, Standards SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J801
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.