Shop EATON AEROQUIP
See all product information
Create Account
HydFlangFtg, 3/4", 45 Elbow, Steel
- Mfr # 4S12FLA12
- Zoro # G5536428
product price:Â
$
57.19
/ea
Key Features
Fitting Shape
45 Degrees Elbow
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493
Hydraulic Hose I.D.
3/4 in
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4S12FLA12
- Zoro #
- G5536428
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Flange Fitting
- Fitting Shape
- 45 Degrees Elbow
- Hydraulic Fitting Connection Type
- Crimpable
- For Use With Hose Series
- FC254, GH493
- Hydraulic Hose I.D.
- 3/4 in
- Fitting Material
- Steel
- Standards
- SAE J1176
- Finish
- Dura Kote(TM)
- Fitting Connection Type
- Flange x Crimp
- Hose Fitting B Connection Type
- Crimp
- Hose Fitting A Connection Type
- Flange
- Hose Fitting B Gender
- Genderless
- Thread Type
- Flange
- Hose Fitting A Gender
- Male
Dimensions
- Length (In.)
- 4.48 in
- Hose Dash Size
- 12
- For Hose Dash Size
- -12
- Fitting Size
- 0.511" x 3/4"
- Thread Size
- 0.511"-27
- Hose Fitting A Size
- 0.511"
- Hose Fitting B Size
- 3/4"
- Hydraulic Flange Size
- 3/4 in
Description
Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Fitting Material Steel x Steel, Length (In.) 4.48 in, For Hose Dash Size -12, Finish Dura Kote(TM), Standards SAE J1176
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.