Shop EATON AEROQUIP
See all product information
Create Account
HydHoseAdpt, ORS, 1-11/16", CarbSteel
- Mfr # FF1857T2020S
- Zoro # G4607959
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Branch Tee
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 11/16 in x 1 11/16 in x 1 11/16 in
Fitting Connection Type
ORS x ORS x ORS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF1857T2020S
- Zoro #
- G4607959
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hydraulic Hose Adapter
- Fitting Shape
- Branch Tee
- Fitting Movement
- Swivel
- Fitting Material
- Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Connection Type
- ORS x ORS x ORS
- Max. Working Pressure @ 70 F
- 3,600 psi
- Fitting Thread Type 1
- Male ORS
- Finish
- Dura-Kote(TM)
- Hose Adapter Material
- Carbon Steel
- Fitting Thread Type 2
- Female ORS
- Material
- Carbon Steel
- Max. Working Pressure (PSI)
- 3600
- Hose Fitting C Gender
- Male
- Crimpable
- No
- Hose Fitting A Connection Type
- ORS
- For Hose Type
- Hydraulic
- Hose Fitting A Gender
- Female
- Material Grade
- 12L14, 12L15
- Hose Fitting C Connection Type
- ORS
- Hose Fitting B Connection Type
- ORS
- Includes O-Ring
- No
- Hose Fitting B Gender
- Male
Dimensions
- Fitting Size
- 1 11/16 in x 1 11/16 in x 1 11/16 in
- Fitting Thread Size 2
- 1-11/16"-12
- Length (In.)
- 11.90
- Fitting Thread Size 1
- 1-11/16"-12
- Hose Fitting C Size
- 1 11/16 in
- Hose Fitting B Size
- 1 11/16 in
- Hose Fitting A Size
- 1 11/16 in
Description
HydHoseAdpt,ORS,1-11/16",CarbSteel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.