Zoro Homepage

Hydraulic Hose, 1,150

  • Mfr # GH663-16R150

  • Zoro # G6552901


product price: $1,652.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,500 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH663-16R150
Zoro #
G6552901
UPC #
094715380731
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1 in
Hose Length
150 ft
Dash Size
16
Min. Bend Radius (In.)
12
Hose Length (Ft.)
150,Multiple Lengths
Hose Inside Dia. (In.)
1
Hose Outside Dia. (In.)
1.41
Hose Outside Dia.
1 7/16 in

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 150 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH663, Max. Working Pressure @ 70 F 1,500 psi, Safety Factor 4:1, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.