Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 1,500 psi, 10 ft

  • Mfr # GH663-16X10

  • Zoro # G712029747


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
1,500 psi
Hose Inside Dia.
1 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH663-16X10
Zoro #
G712029747
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
10 ft
Bend Radius
5 91/100 in
Hose Outside Dia.
1 7/16 in

Details

Max. Working Pressure @ 70 F
1,500 psi
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Configuration
Bulk Hose
Hose Braid Layers
1
Weight per Foot
0.68 lb/ft
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid
Hose Reinforcement Material
Carbon Steel
Burst Pressure
5,970 psi
Compatible Fittings
TTC

Description

Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 1, Hose Color Black, Burst Pressure 5,970 psi, Max. Working Pressure @ 70 F 1,500 psi, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Bend Radius 5 91/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.