Zoro Homepage

Hydraulic Hose, 1/2,250

  • Mfr # GH663-8R250

  • Zoro # G7186961


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,900 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH663-8R250
Zoro #
G7186961
UPC #
094715380717
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
250 ft
Hose Inside Dia. (In.)
1/2
Dash Size
8
Hose Outside Dia. (In.)
.81
Min. Bend Radius (In.)
7
Hose Length (Ft.)
250,Multiple Lengths
Hose Outside Dia.
25/32 in

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH663, Max. Working Pressure @ 70 F 2,900 psi, Safety Factor 4:1, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.