Zoro Homepage

Hydraulic Hose, 13/32" I.D., Silver, 50 ft.

  • Mfr # 2807-8-50

  • Zoro # G9908188


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,000 psi
Hose Inside Dia.
13/32 in
Hose Length
50 ft
Temp. Range
-100 Degrees to 500 Degrees F
Standards
SAE 100R14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-8-50
Zoro #
G9908188
UPC #
-
Country of Origin
Sweden

Dimensions

Hose Inside Dia.
13/32 in
Hose Length
50 ft
Hose Outside Dia. (In.)
35/64
Min. Bend Radius (In.)
5-1/4
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
13/32
Dash Size
8
Hose Outside Dia.
9/16 in

Details

Max. Working Pressure @ 70 F
2,000 psi
Temp. Range
-100 Degrees to 500 Degrees F
Standards
SAE 100R14
Hose Cover Material
Stainless Steel
Hose Tube Material
PTFE
Reinforcement
Wire Braid
Color
Silver
Operating Pressure (PSI)
2000
Tube Material
PTFE
Vacuum Rating (Inches Hg)
28 in. Hg
Safety Factor
4:1
Temp. Range (F)
-100 Degrees to 500 Degrees
Type
Wire Reinforced
Application
High Temperature Fluid Conveyance
Item
Air Compressor Discharge Hose
Cover Material
Stainless Steel Wire Braid
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Stainless Steel
Series
2807
For Media Type
Compatible Chemicals

Description

Air Compressor Discharge Hose, Hose Inside Dia. 13/32 in, Hose Outside Dia. 9/16 in, Hose Length 50 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.