Shop EATON AEROQUIP
See all product information
Create Account
Hydraulic Hose, 2,000 psi, 10 ft
- Mfr # GH663-12X10
- Zoro # G512029749
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
2,000 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH663-12X10
- Zoro #
- G512029749
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 2,000 psi
- Hose Color
- Black
- Temp. Range
- -50 Degrees to + 260 Degrees F
- Standards
- DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic Rubber
- Item
- Hydraulic Hose
- Hose Reinforcement Material
- Carbon Steel
- Burst Pressure
- 8,000 psi
- Weight per Foot
- 0.45 lb/ft
- Compatible Fittings
- TTC
- Hose Configuration
- Bulk Hose
- Compatible Chemicals
- Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid
- Hose Braid Layers
- 1
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 10 ft
- Hose Outside Dia.
- 1 1/8 in
- Bend Radius
- 4 18/25 in
Description
Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 1, Hose Color Black, Burst Pressure 8,000 psi, Max. Working Pressure @ 70 F 2,000 psi, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Bend Radius 4 18/25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.