Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 2,000 psi, 100 ft

  • Mfr # GH793-24X100FT

  • Zoro # G912029707


product price: $5,117.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Max. Working Pressure @ 70 F
2,000 psi
Hose Inside Dia.
1 1/2 in
Hose Color
Red
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH793-24X100FT
Zoro #
G912029707
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
100 ft
Hose Outside Dia.
2 5/32 in
Bend Radius
20 in

Details

Max. Working Pressure @ 70 F
2,000 psi
Hose Color
Red
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Braid Layers
2
Weight per Foot
1.68 lb/ft
Compatible Fittings
1A/Z, Global Skive Crimp
Burst Pressure
8,000 psi
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 5/32 in, Hose Length 100 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Red, Burst Pressure 8,000 psi, Max. Working Pressure @ 70 F 2,000 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Bend Radius 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.