Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 2,250 psi, 10 ft

  • Mfr # GH195-20-10

  • Zoro # G912029592


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,250 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH195-20-10
Zoro #
G912029592
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
10 ft
Bend Radius
16 1/2 in
Hose Outside Dia.
1 15/16 in

Details

Max. Working Pressure @ 70 F
2,250 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
Hose Cover Material
Elastomer
Hose Tube Material
AQP Elastomer
Item
Hydraulic Hose
Compatible Chemicals
Crude, Fuel, Gasoline, Lubricating Oil, Phosphate Ester Base Hydraulic Fluid, Water
Hose Configuration
Bulk Hose
Compatible Fittings
1SA, TTC
Burst Pressure
9,000 psi
Hose Reinforcement Material
Carbon Steel
Weight per Foot
1.6 lb/ft
Hose Braid Layers
2

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 15/16 in, Hose Length 10 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Blue, Burst Pressure 9,000 psi, Max. Working Pressure @ 70 F 2,250 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG, Bend Radius 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.