Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 2,900 psi, 25 ft

  • Mfr # GH663-8X25

  • Zoro # G512029527


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,900 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH663-8X25
Zoro #
G512029527
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
25 ft
Hose Outside Dia.
25/32 in
Bend Radius
3 27/50 in

Details

Max. Working Pressure @ 70 F
2,900 psi
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
Hose Braid Layers
1
Compatible Fittings
TTC
Weight per Foot
0.3 lb/ft
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid
Burst Pressure
11,600 psi

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 25/32 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 1, Hose Color Black, Burst Pressure 11,600 psi, Max. Working Pressure @ 70 F 2,900 psi, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Bend Radius 3 27/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.