Hydraulic Hose, 2" ID, 50 ft. L
- Mfr # GH195-32-50
- Zoro # G7064924
product price:Â
$
3,617.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
1,525 psi
Hose Inside Dia.
2 in
Hose Length
50 ft
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GH195-32-50
- Zoro #
- G7064924
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 1,525 psi
- Hose Color
- Blue
- Temp. Range
- -40 Degrees to 302 Degrees F
- Standards
- ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG
- Hose Cover Material
- AQP Elastomer
- Hose Tube Material
- AQP Elastomer
- Type
- Bulk
- Tube Material
- AQP
- Reinforcement
- 2 Wire Braid
- Temp. Range (F)
- -40 Degrees to 302 Degrees F
- Item
- Hydraulic Hose
- Cover Material
- AQP
- Operating Pressure (PSI)
- 1500
- Safety Factor
- 4:1
- Application
- Petroleum And Fire Resistant Hydraulic Fluids, Fuel and Lubricating Systems
- Hose Reinforcement Material
- Carbon Steel
- Series
- GH195
- Hose Configuration
- Bulk Hose
- For Media Type
- Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
- Compatible Chemicals
- Air, Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
Dimensions
- Hose Inside Dia.
- 2 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 25
- Hose Length (Ft.)
- 50
- Dash Size
- 32
- Hose Inside Dia. (In.)
- 2
- Hose Outside Dia. (In.)
- 2.53
- Hose Outside Dia.
- 2 45/64 in
Description
Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 45/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Blue, Series GH195, Max. Working Pressure @ 70 F 1,525 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, BV, DNV, EN 45545, EN 853 2SN, ISO 1436-1 2SN, MSHA, SAE 100R2AT Type S, USCG, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.