Hydraulic Hose, 200 psi, 10 ft

  • Mfr # FC619-20-10

  • Zoro # G712029341


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
200 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
MSHA, SAE 100R4 ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC619-20-10
Zoro #
G712029341
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
10 ft
Hose Outside Dia.
1 3/4 in
Bend Radius
4 in

Details

Max. Working Pressure @ 70 F
200 psi
Hose Color
Black
Temp. Range
-40 Degrees to 275 Degrees F
Standards
MSHA, SAE 100R4 ABS
Hose Cover Material
AQP Elastomer
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Braid Layers
No Braid
Hose Reinforcement Material
Fiber
Burst Pressure
800 psi
Vacuum Rating
28 in Hg
Compatible Chemicals
Fuel, Gasoline, Hydraulic Fluid (Petroleum), Industrial Fluid, Lubricating Oil, Water
Weight per Foot
0.78 lb/ft
Compatible Fittings
OTC, TTC (-12 thru -32)

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 3/4 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Braid Layers No Braid, Hose Color Black, Vacuum Rating 28 in Hg, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 275 Degrees F, Standards MSHA, SAE 100R4 ABS, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.