Zoro Homepage

Hydraulic Hose, 250 ft. L, 2000 psi

  • Mfr # GH681-12R250

  • Zoro # G5497182


product price: $2,310.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,000 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH681-12R250
Zoro #
G5497182
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
250 ft
Hose Outside Dia. (In.)
1-1/32
Dash Size
12
Hose Inside Dia. (In.)
3/4
Min. Bend Radius (In.)
4-47/64
Hose Length (Ft.)
250
Hose Outside Dia.
1 3/64 in

Details

Max. Working Pressure @ 70 F
2,000 psi
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
Hose Cover Material
DURA-TUFF(TM) Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Temp. Range (F)
-50 Degrees to 260 Degrees
Color
Black
Cover Material
Synthetic Rubber
Tube Material
Synthetic Rubber
Safety Factor
4:1
Type
Hydraulic
Application
Hydraulic Fluid Transfer
Item
Hydraulic Hose
Operating Pressure (PSI)
2000
Reinforcement
Wire Braid
Series
GH681
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Carbon Steel
Not Recommended Chemicals
Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lacquer Thinners, Lubricated Air, Methyl Chloride, Mineral Oil , Motor Oil, Naphtha, Paint, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH681, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range -50.8 Degrees to 258.8 Degrees F, Standards ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.