Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 250 ft. L, 3700 psi

  • Mfr # GH681-4R250

  • Zoro # G5523651


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,700 psi
Hose Inside Dia.
1/4 in
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, DNV, EN 857 1SC, ISO 1436-1, LR, MSHA, RINA, SAE 100R17, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH681-4R250
Zoro #
G5523651
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
250 ft
Hose Inside Dia. (In.)
1/4
Hose Length (Ft.)
250
Hose Outside Dia. (In.)
33/64
Dash Size
4
Min. Bend Radius (In.)
1-63/64
Hose Outside Dia.
17/32 in

Details

Max. Working Pressure @ 70 F
3,700 psi
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, DNV, EN 857 1SC, ISO 1436-1, LR, MSHA, RINA, SAE 100R17, USCG
Hose Cover Material
DURA-TUFF(TM) Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Temp. Range (F)
-50 Degrees to 260 Degrees
Application
Hydraulic Fluid Transfer
Type
Hydraulic
Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Operating Pressure (PSI)
3700
Color
Black
Reinforcement
Wire Braid
Safety Factor
4:1
Cover Material
Synthetic Rubber
Series
GH681
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 17/32 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH681, Max. Working Pressure @ 70 F 3,700 psi, Safety Factor 4:1, Temp. Range -50.8 Degrees to 258.8 Degrees F, Standards ABS, BV, DNV, EN 857 1SC, ISO 1436-1, LR, MSHA, RINA, SAE 100R17, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.