Hydraulic Hose, 3,000 psi, 50 ft

  • Mfr # FC300-05-50

  • Zoro # G912029479


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,000 psi
Hose Inside Dia.
1/4 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Standards
DOT/FMVSS-106, SAE J1402
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC300-05-50
Zoro #
G912029479
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Bend Radius
3 19/50 in
Hose Outside Dia.
37/64 in

Details

Max. Working Pressure @ 70 F
3,000 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Standards
DOT/FMVSS-106, SAE J1402
Hose Cover Material
Polyester
Hose Tube Material
AQP Elastomer
Item
Hydraulic Hose
Compatible Chemicals
Air, Hydraulic Fluid (Petroleum), Oil
Hose Braid Layers
1
Burst Pressure
12,000 psi
Hose Reinforcement Material
Polyester
Vacuum Rating
28 in Hg
Compatible Fittings
100R5
Weight per Foot
0.16 lb/ft

Description

Hydraulic Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 37/64 in, Hose Length 50 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Braid Layers 1, Hose Color Blue, Vacuum Rating 28 in Hg, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards DOT/FMVSS-106, SAE J1402, Bend Radius 3 19/50 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.