Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose, 3,200 psi, 10 ft

  • Mfr # GH681-8R10

  • Zoro # G812029708


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,200 psi
Hose Inside Dia.
1/2 in
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GH681-8R10
Zoro #
G812029708
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
10 ft
Hose Outside Dia.
51/64 in
Bend Radius
3 27/50 in

Details

Max. Working Pressure @ 70 F
3,200 psi
Hose Color
Black
Temp. Range
-50.8 Degrees to 258.8 Degrees F
Standards
ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil, Water, Water-Glycol Based Fluid
Weight per Foot
0.26 lb/ft
Hose Reinforcement Material
Carbon Steel
Hose Braid Layers
1
Compatible Fittings
TTC
Burst Pressure
12,800 psi

Description

Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 1, Hose Color Black, Burst Pressure 12,800 psi, Max. Working Pressure @ 70 F 3,200 psi, Temp. Range -50.8 Degrees to 258.8 Degrees F, Standards ABS, BV, BWB, DNV, EN 857 1SC, ISO 1436-1, LR, MED, MSHA, RINA, SAE 100R17, USCG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.