Hydraulic Hose, 300 psi, 10 ft
Mfr # FC332-08-10
Zoro # G612029359
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
1/2 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC332-08-10
Zoro #
G612029359
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Hose Length
10 ft
Bend Radius
4 in
Hose Outside Dia.
3/4 in
Details
Max. Working Pressure @ 70 F
300 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS
Hose Cover Material
AQP Elastomer
Hose Tube Material
AQP Elastomer
Item
Hydraulic Hose
Compatible Chemicals
Air, Fuel, Gasoline, Lubricating Oil, Water
Hose Reinforcement Material
Fiber
Burst Pressure
1,600 psi
Hose Braid Layers
1
Compatible Fittings
4738, 4753, FC5853, FJ9068, FJ9486
Vacuum Rating
28 in Hg
Weight per Foot
0.15 lb/ft
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 10 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Blue, Vacuum Rating 28 in Hg, Burst Pressure 1,600 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Bend Radius 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.