Hydraulic Hose, 300 psi, 100 ft

  • Mfr # FC332-12-100

  • Zoro # G712029372


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
300 psi
Hose Inside Dia.
3/4 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC332-12-100
Zoro #
G712029372
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
100 ft
Bend Radius
6 in
Hose Outside Dia.
1 3/64 in

Details

Max. Working Pressure @ 70 F
300 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F
Standards
ABS
Hose Cover Material
AQP Elastomer
Hose Tube Material
AQP Elastomer
Item
Hydraulic Hose
Weight per Foot
0.28 lb/ft
Vacuum Rating
18 in Hg
Hose Reinforcement Material
Fiber
Burst Pressure
1,400 psi
Hose Braid Layers
1
Compatible Fittings
4738, 4753, FC5853, FJ9068, FJ9486
Compatible Chemicals
Air, Fuel, Gasoline, Lubricating Oil, Water

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/64 in, Hose Length 100 ft, Hose Tube Material AQP Elastomer, Hose Cover Material AQP Elastomer, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Braid Layers 1, Hose Color Blue, Vacuum Rating 18 in Hg, Burst Pressure 1,400 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 302 Degrees F, Standards ABS, Bend Radius 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.