Zoro Homepage

Hydraulic Hose, 3/8,250

  • Mfr # GH663-6R250

  • Zoro # G6403731


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
3,400 psi
Hose Inside Dia.
3/8 in
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH663-6R250
Zoro #
G6403731
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
250 ft
Hose Outside Dia. (In.)
.69
Dash Size
6
Min. Bend Radius (In.)
5
Hose Inside Dia. (In.)
3/8
Hose Length (Ft.)
250,Multiple Lengths
Hose Outside Dia.
21/32 in

Details

Max. Working Pressure @ 70 F
3,400 psi
Hose Color
Black
Temp. Range
-50 Degrees to + 260 Degrees F
Standards
DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Operating Pressure (PSI)
3400
Safety Factor
4:1
Tube Material
Synthetic Rubber
Temp. Range (F)
-40 to 212
Item
Hydraulic Hose
Application
Hydraulic System Service With Petroleum and Water-Base Fluids, General Industrial Service
Type
Bulk On A Reel
Cover Material
Synthetic Rubber
Reinforcement
1 Wire Braid
Series
GH663
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 21/32 in, Hose Length 250 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH663, Max. Working Pressure @ 70 F 3,400 psi, Safety Factor 4:1, Temp. Range -50 Degrees to + 260 Degrees F, Standards DIN 20 022 1SN, EN853 1SN, ISO 1436-1 1SN, MSHA, SAE100R1AT, TYPE S, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.