Hydraulic Hose, 4,000 psi, 10 ft

  • Mfr # GH793-10R10

  • Zoro # G512029565


product price: $155.66
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,000 psi
Hose Inside Dia.
5/8 in
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH793-10R10
Zoro #
G512029565
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/8 in
Hose Length
10 ft
Hose Outside Dia.
63/64 in
Bend Radius
8 in

Details

Max. Working Pressure @ 70 F
4,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid
Weight per Foot
0.54 lb/ft
Burst Pressure
16,000 psi
Hose Braid Layers
2
Hose Reinforcement Material
Carbon Steel
Compatible Fittings
1A/Z, Global Skive Crimp

Description

Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 63/64 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Braid Layers 2, Hose Color Black, Burst Pressure 16,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Bend Radius 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.