Hydraulic Hose, 4,350 psi, 10 ft

  • Mfr # FC254-24-10

  • Zoro # G912029776


product price:  $1,043.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,350 psi
Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC254-24-10
Zoro #
G912029776
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Bend Radius
20 in
Hose Outside Dia.
2 1/8 in

Details

Max. Working Pressure @ 70 F
4,350 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 4SP, MSHA, SAE 100R11, USCG/MMT
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Weight per Foot
1.22 lb/ft
Hose Reinforcement Material
Carbon Steel
Compatible Chemicals
Hydraulic Fluid (Petroleum)/Water Based Fluid
Compatible Fittings
4S
Burst Pressure
17,400 psi
Hose Braid Layers
No Braid

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Braid Layers No Braid, Hose Color Black, Burst Pressure 17,400 psi, Max. Working Pressure @ 70 F 4,350 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 4SP, MSHA, SAE 100R11, USCG/MMT, Bend Radius 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.