Hydraulic Hose, 5,100 psi, 10 ft

  • Mfr # FC500-24-10

  • Zoro # G312029352


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,100 psi
Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC500-24-10
Zoro #
G312029352
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
2 11/64 in
Bend Radius
10 in

Details

Max. Working Pressure @ 70 F
5,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG
Hose Cover Material
Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Weight per Foot
2.25 lb/ft
Compatible Fittings
4S, Spiral TTC
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid
Burst Pressure
20,400 psi
Hose Braid Layers
No Braid
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 11/64 in, Hose Length 10 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Braid Layers No Braid, Hose Color Black, Burst Pressure 20,400 psi, Max. Working Pressure @ 70 F 5,100 psi, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG, Bend Radius 10 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.