Hydraulic Hose, 50 ft., 4350 psi, 1-1/2 In.

  • Mfr # FC254-24-50

  • Zoro # G2383790


product price:  $3,498.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
4,350 psi
Hose Inside Dia.
1 1/2 in
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 4SP, MSHA, SAE 100R11, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC254-24-50
Zoro #
G2383790
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
50 ft
Hose Inside Dia. (In.)
1-1/2
Min. Bend Radius (In.)
20
Hose Length (Ft.)
50
Dash Size
-24
Hose Outside Dia. (In.)
2.13
Hose Outside Dia.
2 1/8 in

Details

Max. Working Pressure @ 70 F
4,350 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 4SP, MSHA, SAE 100R11, USCG/MMT
Hose Cover Material
DURA-TUFF(TM) Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Cover Material
Dura Tuff(TM) Synthetic Rubber
Temp. Range (F)
-40 Degrees to 260 Degrees
Reinforcement
(4) Spiral Wire
Safety Factor
4:1
Item
Hydraulic Hose
Operating Pressure (PSI)
4350
Type
Wire Reinforced
Application
Very High Pressure Hydraulic
Tube Material
Synthetic Rubber
Hose Reinforcement Material
Carbon Steel
Series
FC254
Hose Configuration
Bulk Hose
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
Not Recommended Chemicals

Description

Hydraulic Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC254, Max. Working Pressure @ 70 F 4,350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 4SP, MSHA, SAE 100R11, USCG/MMT, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.