Zoro Homepage

Hydraulic Hose, 5/16" I.D., 50 ft L, Silver

  • Mfr # 2807-6-50

  • Zoro # G9908215


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
2,500 psi
Hose Inside Dia.
5/16 in
Hose Length
50 ft
Temp. Range
-100 Degrees to 500 Degrees F
Standards
SAE 100R14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2807-6-50
Zoro #
G9908215
UPC #
-
Country of Origin
Sweden

Dimensions

Hose Inside Dia.
5/16 in
Hose Length
50 ft
Min. Bend Radius (In.)
4
Dash Size
6
Hose Outside Dia. (In.)
7/16
Hose Length (Ft.)
50
Hose Inside Dia. (In.)
5/16
Hose Outside Dia.
7/16 in

Details

Max. Working Pressure @ 70 F
2,500 psi
Temp. Range
-100 Degrees to 500 Degrees F
Standards
SAE 100R14
Hose Cover Material
Stainless Steel
Hose Tube Material
PTFE
Item
Air Compressor Discharge Hose
Safety Factor
4:1
Tube Material
PTFE
Vacuum Rating (Inches Hg)
28 in. Hg
Reinforcement
Wire Braid
Application
High Temperature Fluid Conveyance
Color
Silver
Cover Material
Stainless Steel Wire Braid
Type
Wire Reinforced
Temp. Range (F)
-100 Degrees to 500 Degrees
Operating Pressure (PSI)
2500
Series
2807
Hose Configuration
Bulk Hose
Hose Reinforcement Material
Stainless Steel
For Media Type
Compatible Chemicals

Description

Air Compressor Discharge Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 7/16 in, Hose Length 50 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 2,500 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.