Zoro Homepage

Hydraulic Hose, 6,100 psi, 25 ft

  • Mfr # EC600-12-25

  • Zoro # G512029404


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
6,100 psi
Hose Inside Dia.
3/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC600-12-25
Zoro #
G512029404
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
25 ft
Bend Radius
5 31/100 in
Hose Outside Dia.
1 5/16 in

Details

Max. Working Pressure @ 70 F
6,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Braid Layers
No Braid
Burst Pressure
24,400 psi
Compatible Chemicals
Hydraulic Fluid (Petroleum), Water Based Fluid
Weight per Foot
1.01 lb/ft
Hose Configuration
Bulk Hose
Compatible Fittings
1W, 4S, 6S
Hose Reinforcement Material
Wire

Description

Hydraulic Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 5/16 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Wire, Hose Braid Layers No Braid, Hose Color Black, Burst Pressure 24,400 psi, Max. Working Pressure @ 70 F 6,100 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards ABS, DNV, ISO 18752-DC, MSHA, SAE 100R15, USCG, Bend Radius 5 31/100 in, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.