Hydraulic Hose, 625 psi, 10 ft

  • Mfr # FC300-20-10

  • Zoro # G712029457


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
625 psi
Hose Inside Dia.
1 1/8 in
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Standards
ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC300-20-10
Zoro #
G712029457
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/8 in
Hose Length
10 ft
Bend Radius
9 in
Hose Outside Dia.
1 1/2 in

Details

Max. Working Pressure @ 70 F
625 psi
Hose Color
Blue
Temp. Range
-40 Degrees to 302 Degrees F (Oil)
Standards
ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Hose Cover Material
Polyester
Hose Tube Material
AQP Elastomer
Item
Hydraulic Hose
Compatible Fittings
100R5
Vacuum Rating
20 in Hg
Weight per Foot
0.52 lb/ft
Hose Braid Layers
1
Burst Pressure
2,500 psi
Compatible Chemicals
Air, Fuel, Gasoline, Hydraulic Fluid (Petroleum), Industrial Fluid, Lubricating Oil
Hose Reinforcement Material
Wire

Description

Hydraulic Hose, Hose Inside Dia. 1 1/8 in, Hose Outside Dia. 1 1/2 in, Hose Length 10 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Wire, Hose Braid Layers 1, Hose Color Blue, Vacuum Rating 20 in Hg, Burst Pressure 2,500 psi, Max. Working Pressure @ 70 F 625 psi, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Bend Radius 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.