Hydraulic Hose, Bulk, 1-1/4 in., 25 ft.

  • Mfr # FC500-20-03000

  • Zoro # G4023096


product price:  $2,433.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
5,100 psi
Hose Inside Dia.
1 1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC500-20-03000
Zoro #
G4023096
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
25 ft
Min. Bend Radius (In.)
8-1/4
Dash Size
-20
Hose Length (Ft.)
25
Hose Inside Dia. (In.)
1-1/4
Hose Outside Dia. (In.)
1-55/64
Hose Outside Dia.
1 27/32 in

Details

Max. Working Pressure @ 70 F
5,100 psi
Hose Color
Black
Temp. Range
-40 Degrees to 260 Degrees F
Standards
ABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG
Hose Cover Material
DURA-TUFF(TM) Rubber
Hose Tube Material
Synthetic Rubber
Application
Heavy Equipment, Injection Molders
Operating Pressure (PSI)
5100
Tube Material
Synthetic Rubber
Type
Bulk
Temp. Range (F)
-40 Degrees to 260 Degrees
Reinforcement
(4) Spiral Wire
Cover Material
Dura Tuff(TM) Synthetic Rubber
Safety Factor
4:1
Item
Hydraulic Hose
Series
FC500
Hose Reinforcement Material
Carbon Steel
Hose Configuration
Bulk Hose
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lithium Grease, Lubricated Air, Mineral Oil, Motor Oil, Water
Not Recommended Chemicals

Description

Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 27/32 in, Hose Length 25 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material DURA-TUFF(TM) Rubber, Hose Reinforcement Type Spiral, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series FC500, Max. Working Pressure @ 70 F 5,100 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DNV, EN 856 R13, MSHA, SAE 100R13, USCG, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.