Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 2.29 in. L

  • Mfr # FC8780-1212S

  • Zoro # G2383529


product price: $73.19
/ea

Key Features

Fitting Size
1-1/16 in x 5/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC8780-1212S
Zoro #
G2383529
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/16 in x 5/8 in
Hydraulic Fitting Thread Size
1-1/16"-12
Length (In.)
2.29
Hose Dash Size
12
For Hose Dash Size
-12
Hose Fitting B Size
5/8 in
Thread Size
1-1/16"-12
Hose Fitting A Size
1 1/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Standards
SAE J514
Hydraulic Hose I.D.
5/8 in
Thread Angle (Deg.)
37
For Use With Hose Series
2807
Finish
Dura Kote(TM)
Hydraulic Fitting Thread Type
Female JIC
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Fitting Movement
Swivel
Reusable
No
Hose Fitting A Connection Type
JIC
Material Grade
12L14, 12L15
Thread Type
JIC
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2807, For Hose I.D. 5/8 in, Thread Size 1-1/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.