Zoro Homepage

Hydraulic Hose Fitting, 2.52 in. L

  • Mfr # FC8780-1616S

  • Zoro # G2383510


product price: $39.29
/ea

Key Features

Fitting Size
1-5/16 in x 7/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC8780-1616S
Zoro #
G2383510
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-5/16 in x 7/8 in
Length (In.)
2.52
Hose Dash Size
16
Hydraulic Fitting Thread Size
1-5/16"-12
For Hose Dash Size
-16
Hose Fitting A Size
1 5/16 in
Thread Size
1-5/16"-12
Hose Fitting B Size
7/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female JIC
Thread Angle (Deg.)
37
Hydraulic Fitting Connection Type
Crimpable
Finish
Dura Kote(TM)
For Use With Hose Series
2807
Standards
SAE J514
Hydraulic Hose I.D.
7/8 in
Vacuum Rating
Not Rated
Thread Type
JIC
Fitting Movement
Swivel
Reusable
No
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
Crimp
Hose Fitting B Gender
Genderless
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 2807, For Hose I.D. 7/8 in, Thread Size 1-5/16 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.