Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 45deg Elbow Shape

  • Mfr # 4S12DSA8

  • Zoro # G5533138


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
M22-1.5 x 1/2 in
Fitting Connection Type
Metric x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S12DSA8
Zoro #
G5533138
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
M22-1.5 x 1/2 in
Length (In.)
3.14
Hydraulic Fitting Thread Size
M24-1.5
Hose Dash Size
8
For Hose Dash Size
-8
Thread Size
M22-1.5
Hose Fitting B Size
1/2 in
Hose Fitting A Size
M22-1.5

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Metric x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
1/2 in
Fitting Material
Steel x Steel
Finish
Dura Kote(TM)
Standards
SAE J1176
Hydraulic Hose I.D.
1/2 in
For Use With Hose Series
EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
Hydraulic Fitting Thread Type
Female Metric Swivel
Thread Angle (Deg.)
24
Hydraulic Fitting Connection Type
Crimpable
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Fitting Movement
Swivel
Thread Type
Metric
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
Metric
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size M22-1.5, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.