Hydraulic Hose Fitting, 45deg Elbow Shape
Mfr # 4SA10FRA10
Zoro # G5521000
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Fitting Size
1 in x 5/8 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
45 Degrees Elbow
For Hose I.D.
5/8 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SA10FRA10
Zoro #
G5521000
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1 in x 5/8 in
Hose Dash Size
10
Hydraulic Fitting Thread Size
1"-14
Length (In.)
3.05
For Hose Dash Size
-10
Thread Size
1"-14
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 5/8 in, Thread Size 1 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.