This item is Discontinued.

Eaton Aeroquip Hydraulic Hose Fitting, 90 Degree, 1-1/4 1BA20FJB20

This item is Discontinued.

Eaton Aeroquip

Hydraulic Hose Fitting, 90 Degree, 1-1/4 (Discontinued)

Mfr # 1BA20FJB20
Zoro # G6783822
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1BA20FJB20
Zoro #
G6783822
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4.25
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-5/8"-12
For Hose Dash Size
-20

Details

Item
Hydraulic Hose Fitting
Fitting Shape
90 Degrees Elbow
Fitting Material
Steel
Hydraulic Fitting Connection Type
Crimpable
Finish
Trivalent Chromium Zinc
Standards
SAE/JIC
For Use With Hose Series
GH493
Hydraulic Fitting Thread Type
Female JIC Swivel
Hydraulic Hose I.D.
1 1/4 in
Thread Angle (Deg.)
37
Fitting Type
90 Degrees Elbow

Description

Hydraulic Hose Fitting, For Hose Dash Size -20, For Use With Hose Series GH493, Fitting Shape 90 Degrees Elbow, Fitting Material Steel, SAE/JIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.