Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4S32FHB32
Zoro # G5518033
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
2 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
2 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S32FHB32
Zoro #
G5518033
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
2 in
Hose Dash Size
32
Length (In.)
9.85
For Hose Dash Size
-32
Hose Fitting B Size
2 in
Description
Hydraulic Crimp Fitting, For Hose Dash Size -32, For Use With Hose Series EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32, For Hose I.D. 2 in, Fitting Shape 90 Degrees Elbow, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.