Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, 90deg Elbow Shape

  • Mfr # 4S32FLB24

  • Zoro # G5525392


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4S32FLB24
Zoro #
G5525392
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in
Length (In.)
9.74
Hose Dash Size
24
For Hose Dash Size
-24
Hose Fitting B Size
1 1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
Flange x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32
Hydraulic Fitting Thread Type
Male Universal
Finish
Dura Kote(TM)
Standards
SAE J1176
Hydraulic Hose I.D.
1 1/2 in
Thread Type
Flange
Reusable
No
Hose Fitting B Gender
Genderless
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Fitting Movement
Rigid
Hose Fitting A Connection Type
Flange
Hose Fitting A Gender
Male
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series EC525-12 to -32; EC810-12; -16; FC254-12 to -32; FC273B-12; -16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12 to -32; GH506-12 to -32, For Hose I.D. 1 1/2 in, Fitting Shape 90 Degrees Elbow, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.