Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4SA20FJC20
Zoro # G5536373
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-5/8 in x 1-1/4 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
90 Degrees Elbow
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4SA20FJC20
Zoro #
G5536373
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-5/8 in x 1-1/4 in
Hose Dash Size
20
Hydraulic Fitting Thread Size
1-5/8"-12
Length (In.)
5.22
For Hose Dash Size
-20
Hose Fitting A Size
1 5/8 in
Hose Fitting B Size
1 1/4 in
Thread Size
1-5/8"-12
Description
Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 1/4 in, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.