Zoro Homepage

Hydraulic Hose Fitting, Ml JIC, 3/8in Hose

  • Mfr # 1AA10MJ6

  • Zoro # G2846728


product price: $42.15
/ea

Key Features

Fitting Size
7/8 in x 3/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA10MJ6
Zoro #
G2846728
UPC #
00094726827003
Country of Origin
Mexico

Dimensions

Fitting Size
7/8 in x 3/8 in
Length (In.)
2.1
Hose Dash Size
6
Hydraulic Fitting Thread Size
7/8"-14
For Hose Dash Size
-6
Hose Fitting A Size
7/8 in
Thread Size
7/8"-14
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
Thread Angle (Deg.)
37
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Thread Type
Male JIC
Standards
SAE
Finish
Trivalent Chromium Zinc
Hydraulic Hose I.D.
3/8 in
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
JIC
Hose Fitting B Gender
Genderless
Fitting Movement
Rigid
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
Vacuum Rating
Not Rated
Thread Type
JIC
Reusable
No
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 7/8 In.-14, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.