Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 1-1/2

  • Mfr # 1AA24MP24

  • Zoro # G6909077


product price: $103.17
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in x 1-1/2 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AA24MP24
Zoro #
G6909077
UPC #
094715381417
Country of Origin
Switzerland

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hydraulic Fitting Thread Size
1-1/2"-11-1/2
Length (In.)
4.18
Hose Dash Size
24
For Hose Dash Size
-24
Hose Fitting A Size
1 1/2 in
Thread Size
1-1/2"-11-1/2
Hose Fitting B Size
1 1/2 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/2 in
Fitting Material
Steel x Steel
For Use With Hose Series
2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Male NPT
Finish
Trivalent Chromium Zinc
Hydraulic Hose I.D.
1 1/2 in
Standards
SAE/JIC
Material Grade
12L14, 12L15
Thread Type
NPTF
Reusable
No
Hose Fitting B Gender
Genderless
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -24, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1 1/2 in, Thread Size 1-1/2 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.