Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 1/2

  • Mfr # 4753-8-8B

  • Zoro # G7000856


product price: $40.69
/ea

Key Features

Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4753-8-8B
Zoro #
G7000856
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in x 1/2 in
Length (In.)
2.03
Hydraulic Fitting Thread Size
1/2"-14
Hose Dash Size
8
For Hose Dash Size
-8
Thread Size
1/2"-14
Barb Size
1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Overall Length
2.03 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
For Hose I.D.
1/2 in
Fitting Material
Brass x Brass
Hydraulic Fitting Thread Type
Female NPT
Hydraulic Fitting Connection Type
Barbed
Finish
Brass
Hydraulic Hose I.D.
1/2 in
Standards
SAE/JIC
For Use With Hose Series
2556, 2565, 2575, FC332, FC647, H201
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPTF
Thread Type
NPTF
Hose Fitting A Gender
Male
Hose Fitting B Gender
Female
Reusable
Yes
Max. Working Pressure @ 70 F
300 psi
Material Grade
CA360
Material
Brass
Fitting Type
Straight

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Thread Type NPTF, Overall Length 2.03 in, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.