Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 1/4

  • Mfr # FJ9068-0404S

  • Zoro # G7043723


product price: $25.29
/ea

Key Features

Fitting Size
1/4 in x 1/4 in
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FJ9068-0404S
Zoro #
G7043723
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/4 in x 1/4 in
Hose Dash Size
4
Hydraulic Fitting Thread Size
1/4"-18
Length (In.)
2.19
For Hose Dash Size
-4
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Compatible Pipe Size
1/4 in
Barb Size
1/4 in
Overall Length
2.19 mm
Thread Size
1/4"-18

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
Hose Barb x NPT
Fitting Shape
Straight
For Hose I.D.
1/4 in
Fitting Material
Steel x Steel
Hydraulic Hose I.D.
1/4 in
Hydraulic Fitting Thread Type
Male NPT
Finish
Trivalent Chromium Zinc
Standards
SAE/JIC
Hydraulic Fitting Connection Type
Barbed
For Use With Hose Series
2556, 2565, 2575, FC332, FC647, H201
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Thread Type
NPT
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
Finish/Coating
Trivalent Chrome
Max. Working Pressure @ 70 F
300 psi
Hose Fitting B Connection Type
NPT
Hose Fitting A Gender
Male
Fitting Type
Straight
Material
Carbon Steel

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, 12L14, 12L15, Compatible Pipe Size 1/4 in, Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.