Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Eaton Aeroquip Hydraulic Hose Fitting, Straight, 1.87" L 90303-021000-0

Hydraulic Hose Fitting, Straight, 1.87" L (Discontinued)

  • Mfr # 90303-021000-0
  • Zoro # G9908425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90303-021000-0
Zoro #
G9908425
UPC #
-
Country of Origin
Mexico

Dimensions

For Hose Dash Size
-3
Fitting Size
1/8 in x 3/16 in
Hydraulic Fitting Thread Size
1/8"-27
Length (In.)
1.87
Hose Dash Size
2
Hose Fitting A Size
1/8 in
Hose Fitting B Size
3/16 in
Thread Size
1/8"-27

Details

Item
Hydraulic Crimp Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30
Hydraulic Hose I.D.
3/16"
For Hose I.D.
3/16 in
Fitting Connection Type
NPT x Crimp
Hydraulic Fitting Thread Type
Male NPT
Finish
Dura Kote(TM)
Fitting Material
Steel x Steel
Standards
SAE 100R7
Hose Fitting A Connection Type
NPT
Material Grade
12L14, 12L15
Fitting Movement
Rigid
Reusable
No
Hose Fitting A Gender
Male
Hose Fitting B Connection Type
Crimp
Vacuum Rating
Not Rated
Thread Type
NPT
Hose Fitting B Gender
Genderless
Material
Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -3, For Use With Hose Series 25CT; 30CT; 3130; 3740; 37AL; 3580; 3800; 3R30, For Hose I.D. 3/16 in, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPT, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/8 in, Hose Fitting B Size 3/16 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.