Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight, 3/8

  • Mfr # FC5853-0606S

  • Zoro # G6841721


product price: $44.19
/ea

Key Features

Fitting Size
3/8 in x 3/8 in
Fitting Connection Type
NPSM x Hose Barb
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC5853-0606S
Zoro #
G6841721
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 3/8 in
Hose Dash Size
6
Length (In.)
1.75
Hydraulic Fitting Thread Size
3/8"-18
For Hose Dash Size
-6
Overall Length
1.75 in
Thread Size
3/8"-18
Compatible Pipe Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Barb Size
3/8 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
NPSM x Hose Barb
Fitting Shape
Straight
For Hose I.D.
3/8 in
Fitting Material
Steel x Steel
Hydraulic Fitting Thread Type
Female NPSM
For Use With Hose Series
2556, 2565, 2575, FC332, FC647, H201
Standards
SAE/JIC
Hydraulic Hose I.D.
3/8 in
Finish
Trivalent Chromium Zinc
Hydraulic Fitting Connection Type
Barbed
Thread Type
NPSM
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
NPSM
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
300 psi
Material Grade
12L14, 12L15
Reusable
Yes
Hose Fitting B Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Material
Carbon Steel
Fitting Type
Straight

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/8 In.-18, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type Hose Barb, Fitting Material Steel x Steel, 12L14, 12L15, Compatible Pipe Size 3/8 in, Thread Type NPSM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.