Zoro Homepage

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3114-1616S

  • Zoro # G1863038


product price: $40.49
/ea

Key Features

Fitting Size
1-5/16 in x 7/8 in
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3114-1616S
Zoro #
G1863038
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-5/16 in x 7/8 in
Hydraulic Fitting Thread Size
1-5/16"-12
Length (In.)
2.77
Hose Dash Size
16
For Hose Dash Size
-16
Hose Fitting B Size
7/8 in
Thread Size
1-5/16"-12
Hose Fitting A Size
1 5/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
JIC x Crimp
Fitting Shape
Straight
For Hose I.D.
7/8 in
Fitting Material
Steel x Steel
Finish
Dura Kote(TM)
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Fitting Thread Type
Female JIC Swivel
Thread Angle (Deg.)
37
Standards
SAE
Hydraulic Hose I.D.
7/8 in
For Use With Hose Series
1503; FC234; FC300; FC350; FC355
Material Grade
12L14, 12L15
Hose Fitting B Gender
Genderless
Vacuum Rating
Not Rated
Hose Fitting A Gender
Female
Reusable
No
Hose Fitting B Connection Type
Crimp
Fitting Movement
Swivel
Hose Fitting A Connection Type
JIC
Thread Type
JIC
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 7/8 in, Thread Size 1-5/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 5/16 in, Hose Fitting B Size 7/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.