Zoro Homepage

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3152-2020S

  • Zoro # G1813721


product price: $60.69
/ea

Key Features

Fitting Size
1-1/4 in x 1-1/4 in
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3152-2020S
Zoro #
G1813721
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Hydraulic Fitting Thread Size
1-1/4"-11-1/2
Hose Dash Size
20
Length (In.)
2.98
For Hose Dash Size
-20
Hose Fitting B Size
1 1/4 in
Thread Size
1-1/4"-11-1/2
Hose Fitting A Size
1 1/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
NPTF x Crimp
Fitting Shape
Straight
For Hose I.D.
1 1/4 in
Fitting Material
Steel x Steel
Finish
Dura Kote(TM)
Hydraulic Fitting Thread Type
Male NPTF
Standards
SAE
Hydraulic Fitting Connection Type
Crimpable
Hydraulic Hose I.D.
1 1/8 in
For Use With Hose Series
H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949
Hose Fitting B Connection Type
Crimp
Hose Fitting A Gender
Male
Hose Fitting B Gender
Genderless
Fitting Movement
Rigid
Reusable
No
Thread Type
NPTF
Hose Fitting A Connection Type
NPTF
Vacuum Rating
Not Rated
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -20, For Use With Hose Series H104; H0105; H0106; H115; H116; H145; H145R; H190; H190H; H245; H245L; H265; H275; H280; H290; H290H; H290L; H345; H350; H400; H421; H425; H1571; H1777; H1776; H1812; H1981; H1982;H6002; H6008; H6009; H9622; H9949, For Hose I.D. 1 1/4 in, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.