Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3468-0606S

  • Zoro # G1813539


product price: $22.29
/ea

Key Features

Fitting Size
11/16 in x 5/16 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3468-0606S
Zoro #
G1813539
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
11/16 in x 5/16 in
Hydraulic Fitting Thread Size
11/16"-16
Hose Dash Size
6
Length (In.)
2.36
For Hose Dash Size
-6
Hose Fitting A Size
11/16 in
Thread Size
11/16"-16
Hose Fitting B Size
5/16 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
5/16 in
Fitting Material
Steel x Steel
For Use With Hose Series
1503; FC234; FC300; FC350; FC355
Standards
SAE
Hydraulic Fitting Thread Type
Female ORS Swivel
Hydraulic Hose I.D.
5/16 in
Hydraulic Fitting Connection Type
Crimpable
Finish
Dura Kote(TM)
Vacuum Rating
Not Rated
Reusable
No
Hose Fitting A Connection Type
ORS
Hose Fitting B Gender
Genderless
Fitting Movement
Swivel
Thread Type
ORS
Hose Fitting B Connection Type
Crimp
Material Grade
12L14, 12L15
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 5/16 in, Thread Size 11/16 In.-16, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 11/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.