Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Hose Fitting, Straight Fitting

  • Mfr # FJ3468-1212S

  • Zoro # G1863150


product price: $47.29
/ea

Key Features

Fitting Size
1-3/16 in x 3/4 in
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ3468-1212S
Zoro #
G1863150
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-3/16 in x 3/4 in
Length (In.)
3.07
Hydraulic Fitting Thread Size
1-3/16"-12
Hose Dash Size
12
For Hose Dash Size
-12
Thread Size
1-3/16"-12
Hose Fitting A Size
1 3/16 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Crimp Fitting
Fitting Connection Type
ORS x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
1503; FC234; FC300; FC350; FC355
Hydraulic Fitting Thread Type
Female ORS Swivel
Standards
SAE
Finish
Dura Kote(TM)
Hydraulic Hose I.D.
5/8 in
Thread Type
ORS
Hose Fitting A Gender
Female
Fitting Movement
Swivel
Hose Fitting B Connection Type
Crimp
Hose Fitting A Connection Type
ORS
Vacuum Rating
Not Rated
Hose Fitting B Gender
Genderless
Reusable
No
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 1503; FC234; FC300; FC350; FC355, For Hose I.D. 3/4 in, Thread Size 1-3/16 In.-12, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.