Hydraulic Hose Fitting, Straight Shape
Mfr # 4S20FH16
Zoro # G5509222
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493
Hydraulic Hose I.D.
1 in
Fitting Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S20FH16
Zoro #
G5509222
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3.97 in
Hose Dash Size
16
For Hose Dash Size
-16
Details
Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
FC254, GH493
Hydraulic Hose I.D.
1 in
Fitting Material
Carbon Steel
Finish
Dura Kote(TM)
Standards
SAE J1176
Description
Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Fitting Material Carbon Steel, Length (In.) 3.97 in, For Hose Dash Size -16, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.